Zoro Homepage

Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC

  • Mfr # 00688-00W

  • Zoro # G803457459


product price: $10.49
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00688-00W
Zoro #
G803457459
UPC #
78477791967
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
White
Resistance Properties
Rust Resistant

Description

Leviton's comprehensive residential grade receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.


  • • Durable material
  • • 3 wire clock hanger receptacle
  • • Heavy-gauge, rust-resistant steel mounting strap
  • • Ultrasonic heavy-duty construction offers long, trouble-free service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.