Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL 24P 1U QUICKPORT PATCH PANEL 49255-H24

PATCH PANEL 24P 1U QUICKPORT PATCH PANEL (Discontinued)

  • Mfr # 49255-H24
  • Zoro # G3817336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49255-H24
Zoro #
G3817336
UPC #
78477387979
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
19"
Compatible Rack Width
19"
Depth
3.5"

Details

Product Line
QuickPort
Number of Network (RJ-45) Ports
24
Product Type
Network Patch Panel
Number of RJ-11 Ports
24
Product Color
Black
Total Number of Ports
24
Product Name
QuickPort 24 Port Network Patch Panel
Form Factor
Rack-mountable

Description

QuickPort Patch Panel, 24-Port, 1RU, Cable Management Bar Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.