
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47603-24P
Zoro #
G3817038
UPC #
78477134177
Country of Origin
Mexico
Dimensions
Height
6.13 Inch
Depth
2.01 Inch
Length
14 in
Width
13.3 Inch
Details
Number of Ports
24
Material
ABS
Application
Residential Structured Wiring Applications
Cat 5e Voice Data
24 Catagory 5e ports and 24 110-IDC Conn.
Telephone Line Distribution Module
1
CULUS Listed
Yes
Standards and Certifications
CULUS/FCC/TIA/EIA
Cat 5e Voice Data Module
4
Description
24-Port Structured Media
Type
Full Size Pre-Configured Cabling Panel
Bracket Material
ABS Plastic
Telephone Line Distribution
19 8P8C 2-4-Line Dist, 1 Test, 1 Aux, 1 110-IDC
TIA/EIA
568A
Product Name
47603-24P Phone Accessory Kit
Package Contents
Plastic Bracket, Telephone Line Distribution Module, 4 x Cat5e Voice & Data Boards, 24 x 8-Conductor Flat Telephone Patch Cords
Product Type
Phone Accessory Kit
Additional Information
Cat 5e Voice Data Module : 4, Telephone Line Distribution Module : 1
Connector
IDC
Standard
cULus Listed;FCC Rated Part 68 Compliant;TIA\EIA 568A
Description
24-Port Structured Media Panel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.