Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL 48P 1U QP PANEL W/ CAT 5E EXTREME JACKS 5G270-D48

PATCH PANEL 48P 1U QP PANEL W/ CAT 5E EXTREME JACKS (Discontinued)

  • Mfr # 5G270-D48
  • Zoro # G3816907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G270-D48
Zoro #
G3816907
UPC #
78477298640
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
19"
Depth
1.7"
Compatible Rack Width
19"

Description

GigaMax 5e QuickPort High Density Patch Panel, 48-Port , 1RU, CAT 5e. Cable management bar (49005-DMB) and port ID label kit included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.