
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40089-B
Zoro #
G3816995
UPC #
78477125359
Country of Origin
United States
Dimensions
Height
10"
Depth
1.5"
Width
3.4"
Details
Item
White Standoff Bracket
Includes
Bracket
Features
Bridge clips press onto the two center slots in any row of a Split M block
For Use With
All 25 and 50 Pair M Type Blocks
Product Material
Thermoplastic
Product Color
White
Compatibility
Leviton M blocks (89-B) Punch-down Block
Device Supported
Punch-down Block
Product Type
Mounting Bracket
Certifications & Standards
UL
Product Name
Cross-Connect 40089-B Mounting Bracket
Product Line
Cross-Connect
Description
Standoff Bracket For M Blocks (89-B) 10-inch H by 3-13/32-inch W by 1-1/2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.