Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL HDX CROSS FRAME KIT F3168-CFR

PATCH PANEL HDX CROSS FRAME KIT (Discontinued)

  • Mfr # F3168-CFR
  • Zoro # G3817652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3168-CFR
Zoro #
G3817652
UPC #
78477660775
Country of Origin
United States

Dimensions

Height
9.0000 in
Length
12.7500 in

Details

Finish
Gray
Application
Commercial Applications
Type
Cross Frame Routing Kit
Standard
cULus 2416 Listed

Description

HDF3168 Cross Frame Routing Kit. 2RU. Use with HDF3168 Frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.