
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3168-BLK
Zoro #
G3817424
UPC #
78477660829
Country of Origin
United States
Dimensions
Height
0.25 in
Length
7.00 in
Width
11 in
Details
Material
Steel
Finish
Black
Color
Black
Application
Commercial Applications
Specifications
2RU
Series
HDX
Standard
cULus 2416 Listed
Suitable For Use With
F3168-22F and HDF3168 Frame
Type
2RU Blank Panel
Description
HDF3168 Blank Plate. 2RU. Use with HDF3168 Frame (F3168-22F).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.