Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL HDX FRAME PATCH DECK F3168-DCK

PATCH PANEL HDX FRAME PATCH DECK (Discontinued)

  • Mfr # F3168-DCK
  • Zoro # G3816575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3168-DCK
Zoro #
G3816575
UPC #
078477660836
Country of Origin
United States

Dimensions

Height
13.3750 in
Length
22.2500 in

Details

Finish
Gray
Application
Commercial Applications
Type
Patch Deck
Standard
cULus 2416 Listed

Description

HDF3168 Patch Deck. 2RU. Empty. Accepts up to 144 fibers for Patching (using LC) or 864-fibers (using 24-f MTP). Accessories include patch cord and trunk breakout bend radius brackets and cable clamp kit. Use with HDF3168 Frame (F3168-22F).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.