Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL PNL BLNK 2U 49254-BP2

PATCH PANEL PNL BLNK 2U (Discontinued)

  • Mfr # 49254-BP2
  • Zoro # G3819865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49254-BP2
Zoro #
G3819865
UPC #
78477804285
Country of Origin
Mexico

Dimensions

Height
3.9370 in
Length
20.0000 in
Dimensions
19 in H x 3.48 in W x 0.5 in D

Details

Material
Steel
Rack Units
2 RU
Color
Black
Application
For commercial and future expansion while improving thermal management
Specifications
2RU Rack Mount
Type
2-Position Standard

Description

Standard Blank Panel, 2RU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.