Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL PNL QP 24PT 1U RECESSED 49255-R24

PATCH PANEL PNL QP 24PT 1U RECESSED (Discontinued)

  • Mfr # 49255-R24
  • Zoro # G3817564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49255-R24
Zoro #
G3817564
UPC #
78477359952
Country of Origin
United States

Dimensions

Height
1.7"
Width
19"
Compatible Rack Width
19"

Details

Labeling
Silk-screened port numbers only
Panel Shape
Recessed
Termination
QuickPort
Ports
24
Shielding
Unshielded
Product Line
QuickPort
Product Material
Steel
Number of RJ-11 Ports
24
Additional Information
24
Product Color
Black
Certifications & Standards
ANSI, TIA-568-C.1, cULus
Product Name
QuickPort Recessed Flat Patch Panel, 24-port, 1RU
Form Factor
Rack-mountable
Product Type
Blank Patch Panel
Package Contents
QuickPort Recessed Flat Patch Panel, 24-port, 1RU, 1 x Cable Mangement Bar
Total Number of Ports
24
Compatible Rack Unit
1U

Description

QuickPort Recessed Patch Panel, 24-Port, 1RU. Cable Management bar included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.