Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL PNL QP 48PT 2U RECESSED 49255-R48

PATCH PANEL PNL QP 48PT 2U RECESSED (Discontinued)

  • Mfr # 49255-R48
  • Zoro # G3817476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49255-R48
Zoro #
G3817476
UPC #
7847735996
Country of Origin
United States

Dimensions

Compatible Rack Width
19"

Details

Compatible Rack Unit
2U
Total Number of Ports
48
Product Name
QuickPort Recessed Flat Patch Panel, 48-Port, 2RU
Certifications & Standards
ANSI, TIA-568-C.1, cULus
Product Type
Blank Patch Panel
Number of RJ-11 Ports
48
Product Color
Black
Product Material
Steel
Form Factor
Rack-mountable
Additional Information
48 x Network
Product Line
QuickPort
Package Contents
QuickPort Recessed Flat Patch Panel, 48-Port, 2RU, Cable Management Bar

Description

QuickPort Recessed Patch Panel, 48-Port, 2RU. Cable Management bar included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.