Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL PNL QP C6 48PT 1U 69270-D48

PATCH PANEL PNL QP C6 48PT 1U (Discontinued)

  • Mfr # 69270-D48
  • Zoro # G3816767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69270-D48
Zoro #
G3816767
UPC #
7847729866
Country of Origin
United States

Dimensions

Height
1.8"
Width
19"
Depth
1.7"
Compatible Rack Width
19"

Details

Termination
QuickPort
Ports
48
Shielding
Unshielded
Panel Shape
Flat
Labeling
Mag Lens
Form Factor
Rack-mountable
Product Line
QuickPort
Number of Network (RJ-45) Ports
48
Product Type
Network Patch Panel
Product Name
QuickPort High-Density 1RU Patch Panel (CAT 6)
Number of RJ-11 Ports
48
Product Color
Black
Compatible Rack Unit
1U
Total Number of Ports
48
Package Contents
QuickPort High-Density 1RU Patch Panel (CAT 6), Cable Managment Bar, Port ID Label Kit

Description

eXtreme 6+ QuickPort High Density Patch Panel, 48-Port , 1RU, CAT 6. Cable management bar (49005-DMB) and port ID label kit included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.