Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL PNL QP VERTIGO 12PT 6 49280-QP6

PATCH PANEL PNL QP VERTIGO 12PT 6 (Discontinued)

  • Mfr # 49280-QP6
  • Zoro # G3817835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49280-QP6
Zoro #
G3817835
UPC #
7847735169
Country of Origin
United States

Dimensions

Height
10.5"
Depth
2.5"
Width
2.5"

Details

Total Number of Ports
12
Product Type
Network Patch Panel
Product Line
VertiGO Zero-U
Number of RJ-11 Ports
12
Additional Information
12 x Network Female
Product Name
VertiGO Zero-U Network Patch Panel

Description

VertiGO Zero-U QuickPort Panel, 12-port, panel with 6 inch cable channel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.