Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton PATCH PANEL SMC PNL 4X18+C5E BOARD 47603-8C1

PATCH PANEL SMC PNL 4X18+C5E BOARD (Discontinued)

  • Mfr # 47603-8C1
  • Zoro # G3817887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47603-8C1
Zoro #
G3817887
UPC #
78477290897
Country of Origin
Mexico

Dimensions

Height
13.5000 in
Width
12.6 in
Depth
21 in
Length
14.6250 in
Dimensions
13.3 in H x 12.6 in W x 21 in D

Details

Material
ABS
Color
White
Application
Residential Structured Wiring Applications
Standard
cULus Listed;FCC Rated Part 68 Compliant;TIA\EIA 568A
Type
4x18 Bridged Pre-Configured Structured Cable
Connection Type
110-Type IDC
Mounting Type
Panel

Description

4x18 Telephone Distribution Board on 24P EBK Bracket w/ 1 Cat 5e Board. pkd: 1/small box, 4/carton boxed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.