
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47606-AHT
Zoro #
G3816697
UPC #
78477057674
Country of Origin
Mexico
Dimensions
Height
6.13 Inch
Depth
2.28 Inch
Width
13.3 Inch
Dimensions
13.3 in H x 6.13 in W x 2.28 in D
Length
14.00 in
Description
Advanced Home Telephone and Video Panel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.