Zoro Homepage
This item is Discontinued.
Leviton PATCH PANEL VG PANEL 2U 48PT 8P4C 25PR BLACK 49014-J48

PATCH PANEL VG PANEL 2U 48PT 8P4C 25PR BLACK (Discontinued)

  • Mfr # 49014-J48
  • Zoro # G3816566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49014-J48
Zoro #
G3816566
UPC #
078477179734
Country of Origin
United States

Dimensions

Height
4.8750 in
Width
3.48 in
Depth
1.24 in
Length
19.2500 in
Size
2RU 48-Port

Details

Category Type
CAT 3
Material
Plastic/Steel
Rack Units
2 RU
Color
Black
Finish
E-Coat
Application
Voice Applications
Type
Voice Grade
Total Number of Ports
48
Product Type
Network Patch Panel
Product Name
48 Port Voice Grade Network Patch Panel
Number of Network (RJ-45) Ports
48
Compatible Rack Unit
1U
Number of RJ-11 Ports
48
Standard
UL Listed;Complies With ANSI\TIA\EIA-568-B;ANSI\TIA-1096A (FCC Part 68)
Connector
4 x 25 Pair Connector RJ-21X
Interface
RJ-45 Jack
Mounting Type
Rack
Terminal Type
4 x 25 Pair Connector RJ-21X/RJ45 Jack
Series
49014

Description

Voice Grade Patch Panel, 48-port, 2RU, 8P4C Jacks, 25-pair connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.