
PATCH PANEL WH PLASTIC HALF BRKT - 3 SGLE BAYS (Discontinued)
- Mfr # 47612-HBK
- Zoro # G3817957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47612-HBK
Zoro #
G3817957
UPC #
078477325575
Country of Origin
Mexico
Dimensions
Height
6.6"
Length
7.19 in
Depth
1.5"
Width
6.6"
Details
Material
ABS
Application
Residential Applications
Additional Information
Allow for cable management via routing under bracket, Removable spines allow for all TLDM board mounting
Product Type
Mounting Bracket
Compatibility
Leviton Series Structured Media Center: 140, 280, 420
Product Color
White
Product Name
Half Width Bracket-ABS White Plastic-3 Single Bays
Type
Half Width
Description
Half Width Bracket-Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.