Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton PDU, Surge, Rack Mounted, 5-20R, 5-20P, 12 ft., Black P1021-12S

PDU, Surge, Rack Mounted, 5-20R, 5-20P, 12 ft., Black (Discontinued)

  • Mfr # P1021-12S
  • Zoro # G4068128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1021-12S
Zoro #
G4068128
UPC #
78477308837
Country of Origin
Mexico

Dimensions

Cord Length
12 ft.
Height
9.5000 in
Dimensions
17-1/2 in L x 4-1/2 in W x 1-3/4 in H

Details

Item
PDU
Type
Surge, Rack Mounted
Number of Outlets
10
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Standards
UL 60950-1
Max. Amps
20A
Mounting
Rack
Series
P1000 Series
Mounting Style
Rack Mount
NEMA Plug Configuration
5-20P
Voltage Rating
120
Voltage
120V AC
Housing Material
Cold Rolled Steel
Application
Data Centers, Computer Rooms and Other High Demand Environments
Frequency Rating
50/60

Description

Horizontal Power Distribution Unit 120 Volt 20 Amp NEMA 5-20P Plug Type, 10 Receptacles with 12 ft. Power Cord, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.