
PHONE/MODEM JACK ADAPTERS, TRAVEL KITS ROUND 6P4C 110 INSERT IV (Discontinued)
- Mfr # 41054-IDD
- Zoro # G3890653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41054-IDD
Zoro #
G3890653
UPC #
78477791080
Country of Origin
Taiwan, Province of China
Dimensions
Width
6 in
Height
0.50 in
Length
4.00 in
Details
Color
Ivory
Type
Round Telephone Wallplate Insert
Application
Phone Applications
Style
110-Style
Description
Round Telephone Wall plate Insert, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.