Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 4100MI7WLEVC

  • Zoro # G316091508


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
12, 3R, 4X
IP Rating
IP66, IP67, IP68, IP69, IP69K
Housing Color
Red
Overall Height
16.47 in
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100MI7WLEVC
Zoro #
G316091508
UPC #
078477380741
Country of Origin
Mexico

Dimensions

Overall Height
16.47 in
Overall Width
6.9 in
Overall Depth
9.13 in

Details

Item
Pin and Sleeve Mechanical Interlock
NEMA Enclosure Rating
12, 3R, 4X
IP Rating
IP66, IP67, IP68, IP69, IP69K
Housing Color
Red
UL 94 Flammability Rating
V-0
Voltage Rating
480V
Phase
Three
Handle Material
PBT+PC with TPE Overmold
Number of Poles
3
Resistance Properties
UV/Sunlight Resistant, Watertight
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Housing Material
PBT+PC
Compatible with Series
LEV
Horsepower Rating
60 hp
Fuse Protection
Non-Fused
Number of Wires
4
Electrical Connection Type
Pin and Sleeve
Current Rating
100 A

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.