
Pin and Sleeve Mechanical Interlock
Mfr # 430MF7WLEVS
Zoro # G316091522
product price: $1,977.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection Type
Pin and Sleeve
Current Rating
30 A
Phase
Three
Overall Width
8.86 in
Resistance Properties
UV/Sunlight Resistant, Watertight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430MF7WLEVS
Zoro #
G316091522
UPC #
078477251416
Country of Origin
Mexico
Dimensions
Overall Width
8.86 in
Overall Depth
8.29 in
Overall Height
12.16 in
Details
Item
Pin and Sleeve Mechanical Interlock
Electrical Connection Type
Pin and Sleeve
Current Rating
30 A
Phase
Three
Resistance Properties
UV/Sunlight Resistant, Watertight
NEMA Enclosure Rating
12, 3R, 4X
Minimum Operating Temperature
-40 Degrees C
Fuse Protection
Fused
Number of Wires
4
Maximum Operating Temperature
75 Degrees C
Housing Color
Red
Compatible with Series
LEV
IP Rating
IP66, IP67, IP68, IP69K
UL 94 Flammability Rating
V-0
Handle Material
PBT+PC with TPE Overmold
Standards
CE, CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Number of Poles
3
Housing Material
PBT+PC
Horsepower Rating
15 hp
Voltage Rating
480V
Description
Pin and Sleeve Mechanical Interlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.