Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 530MI7WLEVS

  • Zoro # G516091636


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Overall Width
8.86 in
NEMA Enclosure Rating
12, 3R, 4X
IP Rating
IP66, IP67, IP68, IP69K
Standards
CE, CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530MI7WLEVS
Zoro #
G516091636
UPC #
078477251492
Country of Origin
Mexico

Dimensions

Overall Width
8.86 in
Overall Depth
8.29 in
Overall Height
12.16 in

Details

Item
Pin and Sleeve Mechanical Interlock
Phase
Three
NEMA Enclosure Rating
12, 3R, 4X
IP Rating
IP66, IP67, IP68, IP69K
Standards
CE, CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Electrical Connection Type
Pin and Sleeve
Voltage Rating
277/480V AC
Number of Poles
4
Horsepower Rating
7 1/2 hp
Housing Material
PBT+PC
Fuse Protection
Non-Fused
Resistance Properties
UV/Sunlight Resistant, Watertight
Handle Material
PBT+PC with TPE Overmold
Maximum Operating Temperature
75 Degrees C
Housing Color
Red
Compatible with Series
LEV
Current Rating
30 A
UL 94 Flammability Rating
V-0
Number of Wires
5
Minimum Operating Temperature
-40 Degrees C

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.