Zoro Homepage

Pin & Sleeve Connector, 20 A, 277/480V AC, Three Phase, 4 Pole, IEC Grounding, Red

  • Mfr # 520C7WLEV

  • Zoro # G815554894


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520C7WLEV
Zoro #
G815554894
UPC #
078477952672
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.83 in
For Minimum Cable Diameter
0.33 in
Overall Length
7.45 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Diameter
1.788 in

Details

Item
Pin & Sleeve Connector
Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Red
Cap Type
Flip-Up Cap, Screw-On Cap
Standards
CE, CSA C22.2, IEC Rating 60309-1 and 60309-2, NOM, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistance
Reverse Service
No
Market
Industrial
Shrouded
Yes
Housing Material
Nylon
For Location
Outdoor
Maximum Operating Temperature
140 Degrees F
UL 94 Flammability Rating
HB, V-0
Grounding
Grounded
Power Indicating Light
No
Horsepower Rating
7 1/2 hp
Minimum Operating Temperature
-40 Degrees F
For Environment
Industrial

Description

LEV Series IEC Pin and Sleeve Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.