Zoro Homepage

Pin & Sleeve Inlet, 20 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals Wire Connection Type

  • Mfr # 520B5WLEV

  • Zoro # G415488841


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520B5WLEV
Zoro #
G415488841
UPC #
078477953518
Country of Origin
Mexico

Details

Item
Pin & Sleeve Inlet
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Black
Standards
CE, CSA C22.2 No 182.1-13, IEC 60309-1 and 60309-2, NOM-ANCE, UL 1682, UL 1686 C2
Resistance Properties
corrosion-resistant

Description

LEV Series Inlet 20A 347/600V Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.