Zoro Homepage

Pin & Sleeve Inlet, 32 A, 440/460V AC, 4 Pole, Red

  • Mfr # W432-B11

  • Zoro # G615488870


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Housing Color
Red
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W432-B11
Zoro #
G615488870
UPC #
078477678503
Country of Origin
Slovakia

Details

Item
Pin & Sleeve Inlet
Current Rating
32 A
Voltage Rating
440/460V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Housing Color
Red
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Phase
3

Description

Intl Inlet WP 32A 440-460V 4P Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.