Pin & Sleeve Inlet, 60 A, 277/480V AC, Three Phase, 4 Pole, IEC Grounding, Red, NEMA 3R, 4X, 6P, 12

  • Mfr # 560B7WLEV
  • Zoro # G915554930
product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
560B7WLEV
Zoro #
G915554930
UPC #
078477901595
Country of Origin
Mexico
Item
Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
CE, CSA C22.2 No 182.1-13, NOM, RoHS, UL 1682, UL 1686 C2
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant
Grounding Style
IEC
Switch Rated
No
Features
Hex Style Socket Screws for Terminals
Housing Material
Nylon
Flange Type
Flanged
UL 94 Flammability Rating
HB, V-0
Shrouded
Yes
Includes Mounting Hardware
No
Reverse Service
No
Grounding
Grounded
Connection Orientation
Straight
Pin Material
Nickel-Plated Brass
Horsepower Rating
15 hp
Market
Industrial
For Environment
Industrial
Number of Pins
5
Hazardous Location Specification
Not Rated

Dimensions

Face Diameter
2.369 in
Minimum Wire Size
6 AWG
Maximum Wire Size
2 AWG
Flange Width
4.5 in
Flange Height
4.5 in
Fits Chest Size
Hex Style Socket Screws for Terminals

Description

LEV Series IEC Pin and Sleeve Inlet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.