Pin & Sleeve Plug, 125 A, 380/415V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA Not Applicable

  • Mfr # W3125-P6

  • Zoro # G415864799


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Current Rating
125 A
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W3125-P6
Zoro #
G415864799
UPC #
078477676684
Country of Origin
Italy

Dimensions

Outside Diameter
5.04 in
Minimum Wire Size
6 AWG
Maximum Wire Size
1 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
125 A
Voltage Rating
380/415V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Grounding Style
IEC
Switch Rated
No
Features
Clock Position 6, Halogen-Free
Power Indicating Light
No
Grounding
Grounded
Maximum Operating Temperature
104 Degrees F
Shrouded
Yes
Housing Material
Polymer
For Environment
Industrial
Reverse Service
No
Market
Industrial
Minimum Operating Temperature
-13 Degrees F

Description

International Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.