Pin & Sleeve Plug, 20 A, 125V AC, Single Phase, 2 Pole, IEC Grounding, Yellow, NEMA 3R, 4X, 6P, 12

  • Mfr # 320P4WLEV

  • Zoro # G715554932


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320P4WLEV
Zoro #
G715554932
UPC #
078477843734
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.83 in
For Minimum Cable Diameter
0.33 in
Minimum Wire Size
10 AWG
Face Diameter
1.47 in
Maximum Wire Size
8 AWG
Overall Length
5.46 in
Outside Diameter
2.82 in

Details

Item
Pin & Sleeve Plug
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Switch Rated
No
Grounding Style
IEC
Features
100% of Rated Voltage for 250 Cycles, 150% of Rated Current, Combination Screws for All Others, Hex Style Socket Screws for Terminals
NEMA Enclosure Rating
3R, 4X, 6P, 12
Reverse Service
No
Housing Material
Nylon
Grounding
Grounded
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Power Indicating Light
No
Maximum Operating Temperature
140 Degrees F
For Location
Outdoor
UL 94 Flammability Rating
HB, V-0
For Environment
Industrial

Description

LEV Series IEC Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.