Pin & Sleeve Plug, 20 A, 277/480V AC, Three Phase, 4 Pole, IEC Grounding, Red, NEMA 3R, 4X, 6P, 12

  • Mfr # 520P7WLEV

  • Zoro # G216091295


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520P7WLEV
Zoro #
G216091295
UPC #
078477953488
Country of Origin
Mexico

Dimensions

Outside Diameter
2.37 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Length
6.26 in

Details

Item
Pin & Sleeve Plug
Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Grounding Style
IEC
NEMA Enclosure Rating
3R, 4X, 6P, 12
Features
Hex Style Socket Screws for Terminals
Minimum Operating Temperature
60 Degrees C
Maximum Operating Temperature
60 Degrees C
Horsepower Rating
7 1/2 hp
UL 94 Flammability Rating
V-0
Market
Industrial
Hazardous Location Specification
Not Rated
Housing Material
Nylon
Compatible with Series
LEV
For Environment
Corrosive

Description

Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products