Pin & Sleeve Plug, 30 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA 3R, 4X, 6P, 12

  • Mfr # 430P9WLEVPIA

  • Zoro # G716091627


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430P9WLEVPIA
Zoro #
G716091627
UPC #
078477286937
Country of Origin
Mexico

Dimensions

Overall Length
6.86 in
Minimum Wire Size
10 AWG
Outside Diameter
2.37 in
Maximum Wire Size
8 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
NEMA Enclosure Rating
3R, 4X, 6P, 12
Grounding Style
IEC
Features
Hex Style Socket Screws for Terminals
Market
Industrial
Housing Material
Nylon
Power Indicating Light
Yes
Horsepower Rating
3 hp
Hazardous Location Specification
Not Rated
UL 94 Flammability Rating
V-0
Compatible with Series
LEV
For Environment
Corrosive

Description

Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.