Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 32 A, 440/460V AC, Three Phase, 3 Pole, IEC Grounding, Red

  • Mfr # W332-P11

  • Zoro # G215488720


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W332-P11
Zoro #
G215488720
UPC #
078477676653
Country of Origin
Slovakia

Details

Item
Pin & Sleeve Plug
Current Rating
32 A
Voltage Rating
440/460V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Grounding Style
IEC

Description

Intl Plug 32A 440-460V Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products