Pin & Sleeve Plug, 60 A, 480V AC, Single Phase, 2 Pole, IEC Grounding, Red, NEMA 3R, 4X, 6P, 12

  • Mfr # 360P7WLEV

  • Zoro # G415554898


product price:  $298.06
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360P7WLEV
Zoro #
G415554898
UPC #
078477901960
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.875 in
For Maximum Cable Diameter
1.45 in
Maximum Wire Size
2 AWG
Face Diameter
2.37 in
Overall Length
10.5 in
Minimum Wire Size
6 AWG
Outside Diameter
4.22 in

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Grounding Style
IEC
Switch Rated
No
Features
100% of Rated Voltage for 250 Cycles, 150% of Rated Current, Combination Screws for All Others, Hex Style Socket Screws for Terminals
NEMA Enclosure Rating
3R, 4X, 6P, 12
Market
Industrial
Grounding
Grounded
UL 94 Flammability Rating
HB, V-0
For Environment
Industrial
Shrouded
Yes
Reverse Service
No
For Location
Outdoor
Housing Material
Nylon
Power Indicating Light
No

Description

LEV Series IEC Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.