
Pin & Sleeve Plug, 600 A, 600V AC, Green, Crimp Terminals Wire Connection Type
Mfr # 22L22-SG
Zoro # G815488588
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Current Rating
600 A
Voltage Rating
600V AC
Wire Connection Type
Crimp Terminals
Connection Orientation
Straight
Housing Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22L22-SG
Zoro #
G815488588
UPC #
078477992586
Country of Origin
Mexico
Details
Item
Pin & Sleeve Plug
Current Rating
600 A
Voltage Rating
600V AC
Wire Connection Type
Crimp Terminals
Connection Orientation
Straight
Housing Color
Green
Cap Type
No Cap or Cover
Description
Cam Male Plug 22 Series Crimp Term Grn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.