Pin & Sleeve Plug, 60/63 A, 250V AC, Single Phase, 2 Pole, IEC Grounding, Blue, NEMA 3R, 4X, 6P, 12

  • Mfr # 360P6WLEV

  • Zoro # G615554872


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60/63 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360P6WLEV
Zoro #
G615554872
UPC #
078477901984
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.875 in
For Maximum Cable Diameter
1.45 in
Overall Length
10.5 in
Minimum Wire Size
6 AWG
Outside Diameter
4.22 in
Maximum Wire Size
2 AWG
Face Diameter
2.37 in

Details

Item
Pin & Sleeve Plug
Current Rating
60/63 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Grounding Style
IEC
Switch Rated
No
Features
100% of Rated Voltage for 250 Cycles, 150% of Rated Current, Combination Screws for All Others, Hex Style Socket Screws for Terminals
NEMA Enclosure Rating
3R, 4X, 6P, 12
Housing Material
Nylon
Grounding
Grounded
For Environment
Industrial
UL 94 Flammability Rating
HB, V-0
Market
Industrial
For Location
Outdoor
Reverse Service
No
Shrouded
Yes
Power Indicating Light
No

Description

LEV Series IEC Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.