Pin & Sleeve Receptacle, 100 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue

  • Mfr # 5100R9WLEV

  • Zoro # G415554928


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100R9WLEV
Zoro #
G415554928
UPC #
078477665862
Country of Origin
Mexico

Dimensions

Minimum Wire Size
6 AWG
For Maximum Cable Diameter
1.6 in
For Minimum Cable Diameter
0.725 in
Flange Width
5.5 in
Flange Height
5.5 in
Face Diameter
2.785 in
Maximum Wire Size
1/0 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap, Screw-On Cap
Standards
CE, CSA C22.2 No 182.1-13, IEC 60309-1 and 60309-2, NOM-ANCE, UL 1682, UL 1686 C2
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant, Watertight
Grounding Style
IEC
Switch Rated
No
Minimum Operating Temperature
-31 Degrees F
Includes Mounting Hardware
No
Housing Material
Nylon
For Environment
Industrial
Horsepower Rating
7 1/2 hp
Market
Industrial
Maximum Operating Temperature
140 Degrees F
For Location
Outdoor
Flange Type
Flanged
Reverse Service
No
Power Indicating Light
No
Connection Orientation
Straight
Shrouded
Yes

Description

Pin and Sleeve Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.