
Pin & Sleeve Receptacle, 125 A, 208/250V AC, 4 Pole, Blue
Mfr # W4125-R9
Zoro # G815488724
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Current Rating
125 A
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4125-R9
Zoro #
G815488724
UPC #
078477678855
Country of Origin
Italy
Details
Item
Pin & Sleeve Receptacle
Current Rating
125 A
Voltage Rating
208/250V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Housing Color
Blue
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Phase
3
Description
Intl Outlet WP 125A 208-250V Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.