Pin & Sleeve Receptacle, 125 A, 380/415V AC, Three Phase, 3 Pole, Red

  • Mfr # W3125-S6

  • Zoro # G115488707


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Current Rating
125 A
Voltage Rating
380/415V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W3125-S6
Zoro #
G115488707
UPC #
078477679609
Country of Origin
Italy

Details

Item
Pin & Sleeve Receptacle
Current Rating
125 A
Voltage Rating
380/415V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67
Housing Color
Red
Standards
CE, IEC 60309-1 and 60309-2
Resistance Properties
Impact Resistant

Description

Intl Outlet WP 125A 380-415V Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.