Zoro Homepage

Pin & Sleeve Receptacle, 20 or 30 A, Gray, NEMA 12, 4X

  • Mfr # BX230LEV

  • Zoro # G016091471


product price: $50.69
/ea

Key Features

IP Rating
IP67, IP68, IP69K
NEMA Enclosure Rating
12, 4X
Housing Color
Gray
Standards
cULus to UL 514A
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX230LEV
Zoro #
G016091471
UPC #
078477977750
Country of Origin
Mexico

Dimensions

Hub Diameter
1 in
Overall Height
6.69 in
Overall Width
3.9 in
Overall Length
4.53 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
20 or 30 A
IP Rating
IP67, IP68, IP69K
NEMA Enclosure Rating
12, 4X
Housing Color
Gray
Standards
cULus to UL 514A
Material
PBT
Hub Type
Dead End
Mount Type
Surface
Box Angle
15 Degrees
Material Type
Non-Metallic
Compatible with Series
LEV
Number of Gangs
1

Description

Pin and Sleeve Inlets and Receptacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.