Zoro Homepage

Pin & Sleeve Receptacle, 30 A, 480V AC, Single Phase, 2 Pole, IEC Grounding, Red

  • Mfr # 330R7WLEV

  • Zoro # G515554873


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330R7WLEV
Zoro #
G515554873
UPC #
078477953723
Country of Origin
Mexico

Dimensions

Flange Height
3.75 in
For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.58 in
Maximum Wire Size
8 AWG
Flange Width
3.75 in
Minimum Wire Size
10 AWG
Face Diameter
2.25 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
Flip-Up Cap, Screw-On Cap
Standards
CE, CSA C22.2 No 182.1-13, IEC 60309-1 and 60309-2, NOM-ANCE, UL 1682, UL 1686 C2
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant, Watertight
Features
Hex Style Socket Screws for Terminals
Grounding Style
IEC
Switch Rated
No
For Location
Outdoor
Housing Material
PBT
Includes Mounting Hardware
No
Flange Type
Flanged
For Environment
Industrial
Market
Industrial
Shrouded
Yes
Reverse Service
No
Connection Orientation
Straight
Power Indicating Light
No

Description

Pin and Sleeve Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.