
Pin & Sleeve Receptacle, 32 A, 346/415V AC, 4 Pole, Red
Mfr # S432-S11
Zoro # G015488654
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Current Rating
32 A
Number of Poles
4
Number of Wires
5
IP Rating
IP44
Housing Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S432-S11
Zoro #
G015488654
UPC #
078477679241
Country of Origin
Slovakia
Details
Item
Pin & Sleeve Receptacle
Current Rating
32 A
Voltage Rating
346/415V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP44
Housing Color
Red
Standards
CE, IEC 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Phase
3P+N+E
Description
Intl Outlet SP 32A 346-415V Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.