
Pin & Sleeve Receptacle, 32 A, 440/460V AC, 4 Pole, Red
Mfr # W432-R11
Zoro # G515488826
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Current Rating
32 A
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Housing Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W432-R11
Zoro #
G515488826
UPC #
078477679005
Country of Origin
Slovakia
Details
Item
Pin & Sleeve Receptacle
Current Rating
32 A
Voltage Rating
440/460V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Housing Color
Red
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Phase
3P+N+E
Description
Intl Outlet WP 32A 440-460V Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.