Zoro Homepage

Pin & Sleeve Receptacle, 60 A, Gray, NEMA 12, 4X

  • Mfr # BX60LEV

  • Zoro # G616091307


product price: $65.19
/ea

Key Features

IP Rating
IP67, IP68, IP69K
NEMA Enclosure Rating
12, 4X
Housing Color
Gray
Standards
cULus, NSF
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX60LEV
Zoro #
G616091307
UPC #
078477977743
Country of Origin
Mexico

Dimensions

Hub Diameter
1.5 in
Overall Height
5.22 in
Overall Length
7.68 in
Overall Width
4.65 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
IP Rating
IP67, IP68, IP69K
NEMA Enclosure Rating
12, 4X
Housing Color
Gray
Standards
cULus, NSF
Material
PBT
Material Type
Non-Metallic
Mount Type
Surface
Number of Gangs
2
Compatible with Series
LEV
Hub Type
Dead End
Box Angle
15 Degrees
Market
Industrial

Description

Pin and Sleeve Inlets and Receptacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.