
Pin & Sleeve Receptacle, 63 A, 440/460V AC, 4 Pole, Red
Mfr # W463-S11
Zoro # G115488851
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Current Rating
63 A
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Housing Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W463-S11
Zoro #
G115488851
UPC #
078477679586
Country of Origin
Italy
Details
Item
Pin & Sleeve Receptacle
Current Rating
63 A
Voltage Rating
440/460V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Housing Color
Red
Standards
CE, IEC 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Phase
3
Description
Intl Outlet WP 63A 440-460V Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.