Shop LEVITON
See all product information
Create Account
Plastic Incandescent Medium Base Pull Chain w/Captive Clamps 1 pk
- Mfr # 08827-CW4
- Zoro # G305272277
product price:
$
9.49
/ea
Key Features
Type
Outlet Box Mount
Mounting
Twist-Lock
Color
White
Watts
660W
Standards
UL/CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08827-CW4
- Zoro #
- G305272277
- UPC #
- 78477103128
- Country of Origin
- China
- Type
- Outlet Box Mount
- Mounting
- Twist-Lock
- Color
- White
- Watts
- 660W
- Standards
- UL/CSA
- Voltage
- 250V AC
- Lamp Base
- Medium
- Operator Type
- Pull Chain
- Body Material
- White Urea
- Light Type
- Incandescent
- Lamp Socket Base
- Medium
Description
Lamp-holders include incandescent medium base and specialty sizes &fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products and an extensive selection of devices for high-intensity lamps.
- • Long lasting
- • Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps
- • 2 Screws with Captive Clamps
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.