
Plug Adapter, Outlet Tap, 5-15R, Green
Mfr # 00694-0GR
Zoro # G600001060
product price: $10.15
/eaKey Features
Type
Outlet Tap
Number of Outlets
3
Receptacle Configuration
5-15R
Color
Green
Standards
CSA Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00694-0GR
Zoro #
G600001060
UPC #
78477230800
Country of Origin
China
Details
Item
Plug Adapter
Type
Outlet Tap
Number of Outlets
3
Receptacle Configuration
5-15R
Color
Green
Standards
CSA Listed, UL Listed
Description
Leviton electrical accessories for the home include taps and adapters, night lights and battery operated lighting. Every electrical accessory is subject to Leviton strict in house quality control and must meet or exceed applicable industry standards.
- • Easy to use
- • Made of high quality material
- • Convenient expansion of outlet capacity
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.