
Plug Adapter, Outlet Tap, 5-15R, White
Mfr # C22-00698-00W
Zoro # G603512150
product price: $9.39
/eaKey Features
Type
Outlet Tap
Number of Outlets
3
Receptacle Configuration
5-15R
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-00698-00W
Zoro #
G603512150
UPC #
78477230947
Country of Origin
China
Details
Item
Plug Adapter
Type
Outlet Tap
Number of Outlets
3
Receptacle Configuration
5-15R
Color
White
Description
Leviton white grounded plug-in adapter. Special side mount design to keep inserted plugs out of the way. Residential grade, 5-15R, rated 15A 125V. Converts 1 non-grounding outlet into 3 grounding outlets.
- • Grounding adapter with grounding clip, 3 straight plugs accepted and UL Listed
- • Useful in small or tight places
- • Plug-in outlet adapter provide convenient expansion of outlet capacity
- •
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.