Shop LEVITON
See all product information
Create Account
Plugs and Receptacles
- Mfr # 1GM53-GY
- Zoro # G922587129
product price:Â
$
12.15
/ea
Key Features
Number of 3/4 in Side Knockouts
0
IP Rating
IP66
Hub Type
Feed Through
NEMA Enclosure Rating
3R
Number of 1/2 in Back Knockouts
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1GM53-GY
- Zoro #
- G922587129
- UPC #
- 78477809860
- Country of Origin
- India
- Number of 3/4 in Side Knockouts
- 0
- IP Rating
- IP66
- Hub Type
- Feed Through
- NEMA Enclosure Rating
- 3R
- Number of 1/2 in Back Knockouts
- 2
- Color
- Gray
- For Environment
- Outdoor
- Item
- Single-Gang Weatherproof Box
- Number of 1/2 in Side Knockouts
- 0
- Number of Gangs
- 1
- For Construction Type
- New Construction, Remodel
- Capacity
- 26 cu in
- Number of 1 in Side Knockouts
- 0
- Box Shape
- Rectangular
- Number of 3/4 in Back Knockouts
- 0
- Hazardous Location Specification
- Not Rated
- Ceiling Fan Rated
- Not Rated
- Material
- Aluminum
- Standards
- ISO 9001:2015
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 2 3/4 in
- Overall Depth
- 2 in
- Box Depth
- 2 in
- Overall Height
- 4 1/2 in
- Box Height
- 4 1/2 in
- Box Width
- 2 3/4 in
Description
Single-Gang Weatherproof Box, Number of Gangs 1, Bracket Type Not Applicable, Capacity 26 cu in, Material Aluminum, Clamp Type Not Applicable, Color Gray, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.