Shop LEVITON
See all product information
Create Account
Plugs and Receptacles
- Mfr # 1GM73-GY
- Zoro # G322586302
product price:Â
$
12.15
/ea
Key Features
Standards
ISO 9001:2015
Number of 1 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Overall Width
2 3/4 in
For Construction Type
New Construction, Remodel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1GM73-GY
- Zoro #
- G322586302
- UPC #
- 78477810026
- Country of Origin
- India
- Standards
- ISO 9001:2015
- Number of 1 in Side Knockouts
- 0
- Number of 1/2 in Side Knockouts
- 0
- For Construction Type
- New Construction, Remodel
- IP Rating
- IP66
- For Environment
- Outdoor
- NEMA Enclosure Rating
- 3R
- Hub Type
- Feed Through
- Item
- Single-Gang Weatherproof Box
- Color
- Gray
- Number of 1/2 in Back Knockouts
- 2
- Number of Gangs
- 1
- Number of 3/4 in Side Knockouts
- 0
- Ceiling Fan Rated
- Not Rated
- Box Shape
- Rectangular
- Capacity
- 26 cu in
- Material
- Aluminum
- Number of 3/4 in Back Knockouts
- 0
- Hazardous Location Specification
- Not Rated
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 2 3/4 in
- Box Height
- 4 1/2 in
- Box Depth
- 2 in
- Overall Height
- 4 1/2 in
- Box Width
- 2 3/4 in
- Overall Depth
- 2 in
Description
Single-Gang Weatherproof Box, Number of Gangs 1, Bracket Type Not Applicable, Capacity 26 cu in, Material Aluminum, Clamp Type Not Applicable, Color Gray, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.