Shop LEVITON
See all product information
Create Account
Plugs and Receptacles
- Mfr # 2GM75-GY
- Zoro # G622586569
product price:Â
$
17.89
/ea
Key Features
Hazardous Location Specification
Not Rated
Overall Height
11 7/16 in
IP Rating
IP66
Number of Gangs
2
Number of 3/4 in Back Knockouts
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2GM75-GY
- Zoro #
- G622586569
- UPC #
- 78477809129
- Country of Origin
- India
- Hazardous Location Specification
- Not Rated
- IP Rating
- IP66
- Number of Gangs
- 2
- Number of 3/4 in Back Knockouts
- 0
- Number of 1/2 in Back Knockouts
- 4
- Item
- Weatherproof Box
- Ceiling Fan Rated
- Not Rated
- NEMA Enclosure Rating
- 3R
- Number of 1 in Side Knockouts
- 0
- Capacity
- 52 cu in
- Number of 1/2 in Side Knockouts
- 0
- Material
- Aluminum
- For Environment
- Outdoor
- Hub Type
- Feed Through
- Box Shape
- Rectangular
- For Construction Type
- New Construction, Remodel
- Number of 3/4 in Side Knockouts
- 0
- Color
- Gray
- Standards
- ISO 9001:2015
- Shell Material
- Aluminum
- Wire Color
- Gray
Dimensions
- Overall Height
- 11 7/16 in
- Overall Width
- 114 1/2 mm
- Box Width
- 4 1/2 in
- Box Height
- 11 7/16 in
- Overall Depth
- 8 3/4 mm
- Box Depth
- 2 1/8 in
Description
Weatherproof Box, Number of Gangs 2, Bracket Type Not Applicable, Capacity 52 cu in, Material Aluminum, Clamp Type Not Applicable, Color Gray, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.