Plugs and Receptacles
- Mfr # 30ASW
- Zoro # G022587647
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Environment
Indoor/Outdoor
Standards
IP66, IP67, NEMA 12K, NEMA 3R, NEMA 4X
Height
6.63 in
Duty
Medium Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30ASW
- Zoro #
- G022587647
- UPC #
- 78477694763
- Country of Origin
- Finland
Dimensions
- Height
- 6.63 in
- Width
- 4 in
- Depth
- 9 in
- For Disconnect Switch Size
- 30 A
- Fits Chest Size
- Switch
Description
Replacement Switch, Color Gray, Compatible with Manufacturer Model Number LDS30, MDS3, Current Rating 30 A, Depth 9 in, Duty Medium Duty, Environment Indoor/Outdoor, Features Switch, For Disconnect Switch Size 30 A, For Fuse Class Not Applicable, For Use With LDS30, MDS3, Height 6.63 in, Includes Rail Switch, Material Polycarbonate, Maximum Voltage 600V AC, Mounting Mechanism DIN Rail, NEMA Enclosure Rating Not Applicable, Product Type Replacement Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.